Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 32"L, Work, Metal, Brown, Black

  • Mfr # I 7332

  • Zoro # G400671203


product price: $178.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Metal,Laminate, MDF
Weight
45 lbs.
Capacity
75 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7332
Zoro #
G400671203
UPC #
680796042271
Country of Origin
China

Dimensions

Height
61.25
Width
19
Length
31.5

Details

Color
Dark Taupe
Material
Metal,Laminate, MDF
Weight
45 lbs.
Capacity
75 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential

Description

When you desperately need to carve out your own workstation but space is a challenge, then look no further than this space-saving computer desk that includes plenty of storage! Finished in a warm, dark taupe wood-look laminate with a sturdy black metal frame, this compact workstation has enough surface area to place a laptop and a small lamp, with a long drawer on metal glides to tuck away easy to reach office essentials. Look up and you have another 3 storage drawers on top with a shelf to place a few books, decorative accessories, and other inspirational objects. This desk can sit in a hallway, your livingroom, bedroom, or any nook where you can have your own creative workspace without taking up too much room. Assembly is required.. Contemporary style workstation in an elegant dark taupe wood-look laminate finish. Strong black metal framing to hold a spacious work surface to place a laptop, lamp, and office accessories. Plenty of storage with a long drawer on metal glides with a built-in handle, and 3 drawers on top with a shelf for other essentials within easy reach. Compact size makes it an easy fit for small homes and spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.