Zoro Homepage

Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 61"H, Work, Laminate, White

  • Mfr # I 7040

  • Zoro # G000671399


product price: $183.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Particle Board,Hollow-Core, Laminate, MDF
Weight
52 lbs.
Length
25.5
Capacity
150 lbs.
Height
61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7040
Zoro #
G000671399
UPC #
680796098650
Country of Origin
China

Dimensions

Length
25.5
Height
61
Width
19

Details

Color
White
Material
Particle Board,Hollow-Core, Laminate, MDF
Weight
52 lbs.
Capacity
150 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential

Description

This multifunctional contemporary style computer desk / bookcase offers a compact work space that is ideal for apartments, condos, or small homes. With clean lines in a bold white finish, this desk will blend easily with your home decor. The top ladder style shelves can be used to display pictures and decorative pieces, while the closed storage area can be dropped down into a desk, with an additional bottom shelf for books or accessories. Add this convenient and functional workstation in your home where ample storage options, excellent functional features, and sophisticated style come together. 3 ladder style shelves for books or decorative objects. Closed storage drops down to create a work area ideal for laptops. Convenient for small spaces. Contemporary white finish blends well with most decor styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.