Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 40"L, Work, Metal, Brown

  • Mfr # I 7772

  • Zoro # G304835909


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Particle Board,Metal
Weight
35
For Use With
Indoors
Width
40
Load Capacity (Lb.)
75 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7772
Zoro #
G304835909
UPC #
680796079246
Country of Origin
China

Dimensions

Width
40
Height
30
Depth
19.75

Details

Color
Dark Taupe
Material
Particle Board,Metal
Weight
35
For Use With
Indoors
Load Capacity (Lb.)
75 lbs
Includes
Parts and assembly instructions included

Description

Bring mid-century style to your workspace with this computer desk with storage. This desk features a dark taupe wood-look laminate finish paired with contrasting black metal hairpin legs for an elegant, retro style. The minimalistic design makes this writing desk a perfect addition to your dorm room or small apartment. The desktop is large enough for you to finish homework or browse social media on your laptop. The 2 open cubbies allow you to store notebooks, writing utensils, keeping your workspace clutter-free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.