Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 40"L, Work, Metal, White

  • Mfr # I 7775

  • Zoro # G204835870


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Particle Board,Metal
Weight
22
Load Capacity (Lb.)
75 lbs
Width
40
Includes
Parts and assembly instructions included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7775
Zoro #
G204835870
UPC #
680796079260
Country of Origin
China

Dimensions

Width
40
Height
30
Depth
19

Details

Color
White
Material
Particle Board,Metal
Weight
22
Load Capacity (Lb.)
75 lbs
Includes
Parts and assembly instructions included
For Use With
Indoors

Description

Make your office space just as functional and inviting as your living area or bedroom, with the addition of this modern all white computer desk. Built to make getting down to business a breeze, this sleek white framed table is tougher than it looks, made with solid metal and a durable desktop. This small rectangular writing desk will be an elegant space saver for any workspace in your home, while providing the kind of value designed to do one thing very well - impress you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.