Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 42"L, Work, Metal, Brown

  • Mfr # I 7796

  • Zoro # G804836031


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Taupe
Material
Particle Board,Metal
Weight
42
Width
42
Depth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7796
Zoro #
G804836031
UPC #
680796079406
Country of Origin
China

Dimensions

Width
42
Depth
20
Height
30

Details

Color
Dark Taupe
Material
Particle Board,Metal
Weight
42
Load Capacity (Lb.)
100 lbs
Includes
Parts and assembly instructions included
For Use With
Indoors

Description

This widely versatile industrial style desk finished in a dark taupe wood-look laminate is equally functional as a computer desk, writing table or study center. Sized for small homes, apartments or condos, space saving is a breeze thanks to this piece that is supported by a sturdy black metal X-shaped trestle legs to ensure stability and a comfortable work environment. This office desk is equipped with two convenient and easy-open storage drawers for all you need to store away while not in use. With lots of space to push the chair in, the desk is compact, while the desktop has the perfect amount of surface space for a laptop/tablet, lamp, notebook and some important supplies to get the job done.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.