Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White

  • Mfr # I 7760

  • Zoro # G004835889


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Particle Board,Metal
Weight
72
Width
47.25
Depth
23.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7760
Zoro #
G004835889
UPC #
680796078652
Country of Origin
China

Dimensions

Width
47.25
Depth
23.75
Height
30

Details

Color
White
Material
Particle Board,Metal
Weight
72
Includes
Parts and assembly instructions included
Load Capacity (Lb.)
130 lbs
For Use With
Indoors

Description

Maximize your home office space and your productivity with this stylish computer desk with storage. The thick-panel floating desktop provides room for the essentials you need to work and allows you to use the top of the drawer unit as an extra surface. Finished in the same white laminate as the desktop, the drawer unit includes 1 drawer and 1 large storage beneath offering lots of space for items you want to keep off the work surface. The drawer unit is reversible and can be installed on the left or right side according to your preference. Supporting the desk is a metal U shaped leg in a matching white finish completing the modern look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.