Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, Laminate, White, Grey

  • Mfr # I 7222

  • Zoro # G600671478


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
MDF,Metal
Weight
32 lbs.
Height
30
Width
20
Capacity
70 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7222
Zoro #
G600671478
UPC #
680796000615
Country of Origin
China

Dimensions

Height
30
Width
20
Length
42.25

Details

Color
White
Material
MDF,Metal
Weight
32 lbs.
Capacity
70 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential

Description

This computer desk with 1 storage drawer delivers stylish simplicity in a space-saving design. The desktop offers room for a laptop and the essentials you need to get work done. On the right, a storage drawer provides a convenient place to keep small supplies within easy reach. The drawer interior is finished in the same white laminate as the desktop panel and drawer exterior for a clean look. A slim yet sturdy metal frame in a silver finish outlines the desktop and storage drawer for a modern-industrial touch. The streamlined style of this compact writing table makes it a great choice if your home office space is in a living room or bedroom.. Computer desk with 1 small storage drawer featuring a comfortable cutout handle and metal drawer slides. Slender metal frame in a silver finish provides stability and contrasts the white laminate panels. Compact design and contemporary style ideal for smaller home offices. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.