Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, White, Traditional

  • Mfr # I 3103

  • Zoro # G100671428


product price: $224.09
/ea
Free Shipping & Returns

Key Features

Color
White
Material
MDF,Solid Wood
Number of Drawers
3
Weight
38 lbs.
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3103
Zoro #
G100671428
UPC #
680796098483
Country of Origin
Taiwan, Province of China

Dimensions

Length
36
Width
18.25
Height
38

Details

Color
White
Material
MDF,Solid Wood
Number of Drawers
3
Weight
38 lbs.
Includes
Installation hardware, assembly instructions
Capacity
60 lbs.
Assembly
Assembly Required
Shape
Rectangle
For Use With
Indoors, Residential

Description

This traditional antique white secretary desk will add warmth and refinement to your living space. The scalloped trim apron and Queen Anne style legs provide a timeless look that will blend effortlessly with your home decor. Quality built, with solid wood legs, this French inspired desk will provide you with years of lasting enjoyment, while keeping you organized. Three storage drawers help keep clutter hidden while vertical slots are the perfect place to store mail, books or documents. The surface space provides ample room for a laptop or tablet to meet your working needs. Ideal for smaller spaces, this piece will be a great addition to your home office, bedroom or even entryway.. Traditional French inspired secretary desk in a warm antique white finish. Solid wood Queen Anne style legs. Two small storage drawers with one larger center drawer helps to keep clutter hidden. Six vertical slots ideal for organizing mail, books, magazines and documents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.