
Computer Desk, Home Office, Laptop, Storage Drawers, 42"L, Work, Metal, Black Marble Look
Mfr # I 7793
Zoro # G104835925
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Finish
MARBLE-LOOK
Color
Black
Material
Particle Board,Metal
Weight
42
Height
30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I 7793
Zoro #
G104835925
UPC #
680796079376
Country of Origin
China
Dimensions
Height
30
Depth
20
Width
42
Details
Finish
MARBLE-LOOK
Color
Black
Material
Particle Board,Metal
Weight
42
Includes
Parts and assembly instructions included
For Use With
Indoors
Load Capacity (Lb.)
100 lbs
Description
This widely versatile industrial style desk finished in a black marble-look laminate is equally functional as a computer desk, writing table or study center. Sized for small homes, apartments or condos, space saving is a breeze thanks to this piece that is supported by a sturdy black metal X-shaped trestle legs to ensure stability and a comfortable work environment. This office desk is equipped with two convenient and easy-open storage drawers for all you need to store away while not in use. With lots of space to push the chair in, the desk is compact, while the desktop has the perfect amount of surface space for a laptop/tablet, lamp, notebook and some important supplies to get the job done.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.