Computer Desk, Home Office, Laptop, Storage Drawers, 42"L, Work, Metal, Laminate, Grey, Black

  • Mfr # I 7386

  • Zoro # G804835980


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Material
Mdf,Metal
Weight
51
For Use With
Indoors
Width
41.75
Height
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 7386
Zoro #
G804835980
UPC #
680796054571
Country of Origin
China

Dimensions

Width
41.75
Height
30
Depth
19.75

Details

Color
Grey
Material
Mdf,Metal
Weight
51
For Use With
Indoors
Includes
Parts and assembly instructions included
Load Capacity (Lb.)
120 lbs

Description

Searching for a writing desk to get excited about. Straight lines and modern black metal legs give this desk a stylish design perfect for any fashionista. This grey computer desk also provides ample storage with a single large, centered drawer adorned with a chic black ring pull. Sized perfectly for any home office space, this desk would also work as an accent piece or console table, adding glamour to any room in your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.