Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, Brown, Black

  • Mfr # I 7447

  • Zoro # G800671124


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Particle Board,Laminate, Metal
Weight
61 lbs.
Height
29.25
Includes
Installation hardware, assembly instructions
Capacity
50 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7447
Zoro #
G800671124
UPC #
680796016852
Country of Origin
Taiwan, Province of China

Dimensions

Height
29.25
Length
47.25
Width
23.75

Details

Color
Brown
Material
Particle Board,Laminate, Metal
Weight
61 lbs.
Includes
Installation hardware, assembly instructions
Capacity
50 lbs.
For Use With
Indoors, Residential

Description

This widely-applicable industrial style desk finished in a brown, rustic wood look is equally functional as a computer desk, writing table or study centre. Sized for small homes, apartments or condos, space saving is a breeze thanks to this piece that is supported by a sturdy black metal X-design base to ensure stability and a comfortable work environment. This office desk is equipped with two convenient and easy-open storage drawers for all you need to store away while not in use. With lots of space to push the chair in, the desk is compact and the thick panel top has the perfect amount of surface space for a laptop/tablet, lamp, notebook and some important supplies to get the job done.. Perfect multi-use rustic desk for all laptop or tablets; easy maintainable surface finished on all sides. Thick panel rustic wood look table top adds an industrial touch your home office space in a small home, apartment or condo. This small workstation features a contemporary X-design black metal base that ensures sturdiness. For versatile use as a computer table or office desk, this piece features 2 large storage drawers and 1 open concept shelf for all your supplies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.