Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, Brown, Black

  • Mfr # I 7672

  • Zoro # G504836034


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Finish
RECLAIMED WOOD-LOOK
Material
Particle Board,Metal
Weight
75
Load Capacity (Lb.)
120 lbs
Height
30.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7672
Zoro #
G504836034
UPC #
680796054366
Country of Origin
China

Dimensions

Height
30.5
Depth
23.75
Width
47.25

Details

Finish
RECLAIMED WOOD-LOOK
Color
Brown
Material
Particle Board,Metal
Weight
75
Load Capacity (Lb.)
120 lbs
Includes
Parts and assembly instructions included
For Use With
Indoors

Description

Industrial meets rustic charm in this highly functional contemporary designed computer desk. Accented with strong black metal legs with an inner V-shape design and providing plenty of storage that includes two side drawers with black metal pulls, and a wide middle drawer all on smooth metal glides. Finished on all sides in a light brown reclaimed wood-look finish, this writing desk can easily hold your computer, laptop, and other office essentials. This stylish computer desk will be a standout whether you place it in your living room, family room, or home office space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.