Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, Grey, Black

  • Mfr # I 7448

  • Zoro # G000671221


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Particle Board,Laminate, Metal
Weight
61 lbs.
Capacity
50 lbs.
Length
47.25
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7448
Zoro #
G000671221
UPC #
680796016869
Country of Origin
Taiwan, Province of China

Dimensions

Length
47.25
Width
23.75
Height
29.25

Details

Color
Grey
Material
Particle Board,Laminate, Metal
Weight
61 lbs.
Capacity
50 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential

Description

This widely-applicable industrial style desk finished in a grey reclaimed wood look is equally functional as a computer desk, writing table or study centre. Sized for small homes, apartments or condos, space saving is a breeze thanks to this piece that is supported by a sturdy black metal X-design base to ensure stability and a comfortable work environment. This office desk is equipped with two convenient and easy-open storage drawers for all you need to store away while not in use. With lots of space to push the chair in, the desk is compact and the thick panel top has the perfect amount of surface space for a laptop/tablet, lamp, notebook and some important supplies to get the job done. . This small desk is a simple and functional option; offering you ample surface space for a laptop, lamp, books and supplies, yet it is perfect in small homes, apartments or condos. Thick panel construction in a sleek grey finish on all sides for a rich, full looking office desk. Supported by a sturdy silver metal frame, you have lots of leg room to make the most of your writing table or computer desk. Organize all your school supplies or business essentials with 1 spacious filing drawer and two storage drawers for other items, all on easy metal glides.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.