Computer Desk, Home Office, Laptop, Storage Shelves, 48"L, Work, Metal, Laminate, White

  • Mfr # I 7165

  • Zoro # G200671076


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
MDF,Metal
Weight
39 lbs.
Width
18.5
Length
47.25
Height
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7165
Zoro #
G200671076
UPC #
878218005519
Country of Origin
China

Dimensions

Width
18.5
Length
47.25
Height
55

Details

Color
White
Material
MDF,Metal
Weight
39 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Capacity
200 lbs.

Description

This simple, minimalist computer desk offers a compact work space that is ideal for apartments, condos and other small spaces. With clean lines in a bold white finish, this desk will blend easily with your home decor. Four convenient fixed open concept shelves can be used to display pictures and decorative pieces while the ample surface area provides enough room for a laptop and other office essentials. Add this modern computer desk to your home for a functional workstation, where ample storage options, excellent functional features, and sophisticated style come together.. Simple contemporary design will blend well with any decor. 4 fixed large open concept shelves. Ample surface area for your laptop and other office accessories. Perfect for small spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.