Computer Desk, Home Office, Laptop, Storage Shelves, 48"L, Work, Metal, White Marble Look, Black

  • Mfr # I 7527

  • Zoro # G800671346


product price:  $130.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Material
Metal,Particle Board
Weight
49 lbs.
Length
47.25
For Use With
Indoors, Residential
Height
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 7527
Zoro #
G800671346
UPC #
680796045036
Country of Origin
China

Dimensions

Length
47.25
Height
30
Width
23.75

Details

Color
White
Material
Metal,Particle Board
Weight
49 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Capacity
75 lbs.

Description

Make your computer desk work as hard as you do. This desk delivers style and functionality from top to bottom, starting with its thick and spacious desktop in a white marble-look finish. Sawhorse-style legs in black metal are put to work as supports for 4 open shelves that can be used to display books, small storage boxes, or other items. The unique, compact design of this industrial-style writing desk maximizes space and storage potential so that you can maximize productivity.. Industrial-style computer desk with 4 fixed, open shelves supported by sawhorse-style legs in a black metal finish. Thick, rectangular desktop and 4 shelves in 2 different sizes are finished in a non-glossy, white marble-look laminate. Great for small workspaces in need of storage options, this 3-tier writing desk has a space-saving, open-concept design and is finished on all sides for flexible placement anywhere in your home office. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.