Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Beige, Black, Contemporary, Modern

  • Mfr # I 7452

  • Zoro # G700671422


product price: $162.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Material
Particle Board,Laminate, Metal
Weight
40 lbs.
Height
29.75
Width
23.75
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7452
Zoro #
G700671422
UPC #
680796016906
Country of Origin
Taiwan, Province of China

Dimensions

Height
29.75
Width
23.75
Length
47.25

Details

Color
Taupe
Material
Particle Board,Laminate, Metal
Weight
40 lbs.
For Use With
Indoors, Residential
Capacity
45 lbs.
Includes
Installation hardware, assembly instructions

Description

Space saving is a breeze with this compact desk that is sized for small homes, apartments or condos. Featuring a modern, wide open design, this desk finished in a taupe reclaimed wood look is equally functional as a computer desk or writing table. A sturdy black metal X-design base ensures stability and offers lots of space to push in a chair. The thick panel top is perfect for a laptop/tablet, a lamp, a notebook and some important supplies to get the job done.. Perfect desk for all laptop or tablets; easy maintainable taupe reclaimed wood look surface finished on all sides . Thick panel table top construction for a rich, wood look in the office space of your small home, apartment or condo . This office desk features a contemporary X-design black metal base that ensures sturdiness . For versatile use as a computer desk / writing table, this piece is perfect for limited spaces .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.