Computer Desk, Home Office, Standing, Adjustable, 48"L, Work, Laptop, Metal, Laminate, Beige, Black

  • Mfr # I 7679

  • Zoro # G404835939


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Color
Taupe
Material
Particle Board,Metal
Weight
77
Depth
23.75
Height
29.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7679
Zoro #
G404835939
UPC #
680796054441
Country of Origin
China

Dimensions

Depth
23.75
Height
29.5
Width
47.25

Details

Color
Taupe
Material
Particle Board,Metal
Weight
77
Includes
Parts and assembly instructions included
Load Capacity (Lb.)
180 lbs
For Use With
Indoors

Description

Keeping yourself productive and healthy doesn't have to be challenging, just add this height adjustable desk to your home office! Featuring a unique design in its category and a modern taupe laminate finish, this standing computer desk is both contemporary in design and functional. The 2 inch squared black metal legs offer a solid base and lots of space for your office chair. The modern 2 inch thick desktop adds style while being the perfect place for your laptop/tablet, a lamp, notebooks or any supplies you need to get the job done!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.