Computer Desk, Home Office, Standing, Adjustable, 48"L, Work, Laptop, Metal, Laminate, Grey, Black
- Mfr # I 7680
- Zoro # G904835965
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Material
Particle Board,Metal
Weight
77
Includes
Parts and assembly instructions included
Depth
23.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7680
- Zoro #
- G904835965
- UPC #
- 680796054458
- Country of Origin
- China
Dimensions
- Depth
- 23.75
- Height
- 29.5
- Width
- 47.25
Details
- Color
- Grey
- Material
- Particle Board,Metal
- Weight
- 77
- Includes
- Parts and assembly instructions included
- Load Capacity (Lb.)
- 180 lbs
- For Use With
- Indoors
Description
Keeping yourself productive and healthy doesn't have to be challenging, just add this height adjustable desk to your home office! Featuring a unique design in its category and a modern grey laminate finish, this standing computer desk is both contemporary in design and functional. The 2 inch squared black metal legs offer a solid base and lots of space for your office chair. The modern 2 inch thick desktop adds style while being the perfect place for your laptop/tablet, a lamp, notebooks or any supplies you need to get the job done!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.