Computer Desk, Home Office, Standing, Storage Shelves, 48"L, Work, Laptop, Metal, Grey, Black
- Mfr # I 7703
- Zoro # G504835983
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Material
Metal,Particle Board
Weight
53
Includes
Parts and assembly instructions included
Load Capacity (Lb.)
75 lbs
Height
47.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7703
- Zoro #
- G504835983
- UPC #
- 680796066987
- Country of Origin
- China
Dimensions
- Height
- 47.5
- Width
- 47.25
- Depth
- 23.75
Details
- Color
- Grey
- Material
- Metal,Particle Board
- Weight
- 53
- Includes
- Parts and assembly instructions included
- Load Capacity (Lb.)
- 75 lbs
- For Use With
- Indoors
Description
Make your computer desk work as hard as you do. This standing height computer workstation finished in grey wood-look is perfect for your extended workdays. With sleek black metal legs, 2 open shelves and hutch, it combines heightened style with maximum practicality to enhance your productivity. Pair it with our extremely comfortable standing height office chair (sold separately), to complete the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.