Shop MONARCH SPECIALTIES

Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown

  • Mfr # I 7764

  • Zoro # G504836003


product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Taupe
Material
Particle Board,Metal
Weight
72
For Use With
Indoors
Includes
Parts and assembly instructions included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 7764
Zoro #
G504836003
UPC #
680796078690
Country of Origin
China

Dimensions

Depth
23.75
Width
47.25
Height
30

Details

Color
Dark Taupe
Material
Particle Board,Metal
Weight
72
For Use With
Indoors
Includes
Parts and assembly instructions included
Load Capacity (Lb.)
130 lbs

Description

Maximize your home office space and your productivity with this stylish computer desk with storage. The thick-panel floating desktop provides room for the essentials you need to work and allows you to use the top of the drawer unit as an extra surface. Finished in the same dark taupe wood-look laminate as the desktop, the drawer unit includes 1 drawer and 1 large storage beneath offering lots of space for items you want to keep off the work surface. The drawer unit is reversible and can be installed on the left or right side according to your preference. Supporting the desk is a metal U shaped leg in a contrasting black finish completing the modern look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products