CT-013LR Clear Tempered Glass Corner Computer Desk with Left and Right Extention tables
- Mfr # CT-013LR
- Zoro # G303922853
Key Features
Specifications
Details
- MFR #
- CT-013LR
- Zoro #
- G303922853
- UPC #
- -
- Country of Origin
- China
- Item
- Computer Desk
- Work Surface Material
- Glass
- Work Surface Color
- Clear
Dimensions
- Overall Height
- 29-1/2 in
Description
This modern looking clear tempered glass corner computer desk has everything you need. With its great design you can put this anywhere in your room to save space. With one side of this desk only needing 40 in. of wall space this desk can fit in those areas where you are trying to clear a door or window. And with two 35.5 in. modular extension tables you have all the work space you will need. The extension tables are designed to have room for a chair so that you can have a Laptop area as well as an area for components. You can’t ask for a more contemporary look with this much workable space.
Features- Chic look with tons of work space.
- 8 mm. clear Tempered glass.
- Extension tables can be moved to other parts of the room.
- Perfect for Laptops or Desktop computers and components.
- Accessories not included.
- Easy assembly required.
- Finish - Glass and Aluminum.
- Dimensions - 73.75 W x 73.75 D x 29.5 H in.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.