Zoro Homepage

Corner Desk, 60 in H, Rich Dark Cappuccino

  • Mfr # I 7021

  • Zoro # G901848494


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Color
Rich Dark Cappuccino
Number of Shelves
10
Features
Pull-out Keyboard Tray, Adjustable Shelf
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7021
Zoro #
G901848494
UPC #
680796098636
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
60 in
Work Surface Width
36 in
Work Surface Depth
38 in

Details

Item
Corner Desk
Color
Rich Dark Cappuccino
Number of Shelves
10
Features
Pull-out Keyboard Tray, Adjustable Shelf
Assembled/Unassembled
Unassembled
Includes
Mounting Hardware
Shape
Rectangle
Application
Office Supplies, Home Office
Base Included
Yes

Description

This unique, contemporary style desk and shelf unit offers the ideal combination for your home office. Finished on all sides in an elegant espresso, the thick paneled desk features an easy glide pull-out keyboard tray and ample side storage space which can be positioned to the left or right of the desk allowing you to customize your space as needed. The convenient attached bookcase with adjustable shelving provides plenty of space to store books, paperwork, or decorative objects. A versatile design piece to place anywhere in your home and office space.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.