Shop MONARCH SPECIALTIES
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black
Mfr # I 1193
Zoro # G200670628
product price:Â $281.99
/eaKey Features
Overall Width
23-1/2 in
Color
Black
Width
23.5
Weight
27 lbs.
Capacity
250 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1193
- Zoro #
- G200670628
- UPC #
- 680796043605
- Country of Origin
- China
Dimensions
- Overall Width
- 23-1/2 in
- Width
- 23.5
- Length
- 17.5
- Height
- 33
Details
- Color
- Black
- Weight
- 27 lbs.
- Capacity
- 250 lbs.
- Material
- Foam,Metal, Particle Board,Leather-Look
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Style
- Dining Chair
Description
No need to rest your elbows on the table as these dining chairs with armrests provide a convenient place to put them while seated. Designed so that the chairs can be pushed in when not in use, the integrated armrests are set to the perfect height while sleek and comfortable. Upholstered in a black leather-look fabric with minimal stitching for a clean look, the padded back and sides curve around the cushioned seat for a soft feel. Angled and tapered black metal legs add a stylish appeal. Sold as a 2-piece set, these chairs have a modern-meets-retro style ideal for an eat-in kitchen or formal dining room, or as accent chairs in other rooms.. Set of 2 dining chairs with integrated armrests. Upholstered in a black leather-look fabric with a cushioned seat and padded back for comfort and support. Tapered metal legs in a black finish. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 17.50 inches L x 23.5 inches W x 33 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.