This item is Discontinued.

This item is Discontinued.
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (Discontinued)
Mfr #
I 1184
Zoro #
G000670750
UPC # 680796043520
Country of Origin China
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1184
- Zoro #
- G000670750
- UPC #
- 680796043520
- Country of Origin
- China
Dimensions
- Height
- 33.5
- Length
- 17.5
- Width
- 24
Details
- Color
- White
- Weight
- 26 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- Foam,Metal, Particle Board,Leather-Look
- Capacity
- 250 lbs.
- Style
- Dining Chair
Description
You'll want to remain seated at the table in these supremely comfortable upholstered dining chairs in a white leather-look fabric. With vertical channel tufting for a luxurious feel, the padded back and sides curve around the seat and slope down to form low, integrated armrests. The cushioned seat is deep and generously padded for ultimate support. Angled and tapered chrome metal legs add a modern look. Sold as a 2-piece set, these stylish chairs are ideal for an eat-in kitchen or formal dining room, or as accent chairs in other rooms.. Set of 2 dining chairs upholstered in a white leather-look fabric with vertical tufting. Features low armrests, a cushioned seat, and a padded back for comfort and support. Tapered metal legs in a chrome finish. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 17.5 inches L x 24 inches W x 33.50 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.