This item is Discontinued.

This item is Discontinued.
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey, Chrome (Discontinued)
Mfr #
I 1035
Zoro #
G600670921
UPC # 680796001209
Country of Origin China
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1035
- Zoro #
- G600670921
- UPC #
- 680796001209
- Country of Origin
- China
Dimensions
- Overall Width
- 16-1/2 in
- Height
- 37
- Length
- 18
- Width
- 16.5
Details
- Color
- Grey
- Material
- Foam,Metal,Leather-Look
- Capacity
- 250 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 11.5 lbs.
Description
This set of 2 retro style dining chairs is given a sophisticated modern update! Upholstered in a chic grey leather-look material with a supremely cushioned seat and slightly curved supportive back, together with sturdy chrome metal legs will bring instant style to your contemporary dining room or kitchen space. Pair this sleek set of side dining chairs with a variety of table options or even as accent chairs for other rooms in your home.. Set of 2 chairs in a contemporary style. Upholstered in a chic grey leather-look material. Comfortably cushioned seat and supportive back. Sturdy chrome metal legs. Coordinate with any modern style table or versatile to use as accent chairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.