Shop MONARCH SPECIALTIES
See all product information
Create Account
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome
Mfr # I 1092
Zoro # G300670795
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19-3/4 in
Color
Black
Material
Foam,Metal,Leather-Look
Includes
Installation hardware, assembly instructions
Length
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1092
- Zoro #
- G300670795
- UPC #
- 680796000325
- Country of Origin
- China
Dimensions
- Overall Width
- 19-3/4 in
- Length
- 17
- Width
- 19.75
- Height
- 38
Details
- Color
- Black
- Material
- Foam,Metal,Leather-Look
- Includes
- Installation hardware, assembly instructions
- Weight
- 13 lbs.
- Capacity
- 250 lbs.
- For Use With
- Indoors, Residential
- Style
- Dining Chair
Description
Show off these two up-to-the-minute kitchen chairs with confidence. They are made of a smooth upholstered black leather look material with sturdy contemporary chrome metal bases. Enjoy the enhanced comfy seat that will make a statement in your small home, apartment or condo. These armless dining room chairs will slide perfectly under the table to save space when not in use. Don't forget to match with an identical kitchen table to complete your stylish kitchen or dining room collection. . Set of 2 dining room chairs in a black leather look material . Supported by a solid chrome metal base, these kitchen chairs are upholstered in a smooth easy-to-clean material . These faux leather modern dining chairs slide perfectly under most tables to save space in small homes, apartments or condos . Pair easily with a matching kitchen table (sold separately) . Product Dimensions: 17 Inch L x 20 Inch W x 38 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.