Shop REGENCY
Additional $470.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Zeng Ultra Compact Metal Frame Armless Stackable Chair - Black, PK50
- Mfr # 4400BK50PK
- Zoro # G6439336
product price:Â
$
5,585.99
/pk of 50, $111.72/ea
Key Features
Seat Material
Metal|Polypropylene
Overall Height
31
Overall Depth
17
Overall Width
22
Finish
Metal|Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4400BK50PK
- Zoro #
- G6439336
- UPC #
- 843532051535
- Country of Origin
- China
- Item
- Seating > Stack Seating
- Seat Color
- Black
- Seat Material
- Metal|Polypropylene
- Finish
- Metal|Polypropylene
- Style
- Stacking Chair
Dimensions
- Overall Height
- 31
- Overall Depth
- 17
- Overall Width
- 22
- Overall Length
- 17
Description
Zeng Stack Chairs,Black,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.