This item is Discontinued.

This item is Discontinued.
Dining Chair, 2Pcs, 38"H, Espresso with Microfiber (Discontinued)
Mfr #
I 1898
Zoro #
G100670636
UPC # 21032207298
Country of Origin Malaysia
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1898
- Zoro #
- G100670636
- UPC #
- 21032207298
- Country of Origin
- Malaysia
Dimensions
- Length
- 17
- Width
- 20
- Height
- 38.25
Details
- Color
- Espresso
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 300 lbs.
- Material
- Foam, Mdf,Microfiber
- Weight
- 12 lbs.
- Style
- Dining Chair
Description
This set of two transitional style wood dining chairs in an espresso finish will look wonderful in any casual or formal dining space. With a vertical slat back, sleek slightly curved solid wood legs, and comfortable beige covered seats upholstered in durable olefin and polyester blend fabric, these armless chairs create a warm and inviting ambiance in your kitchen or dining area. They also also versatile enough to be used as accent chairs for other rooms in your home. Pair it with the dining table (sold separately) for a complete dining set. Assembly is required.. Set of 2 chairs. Warm espresso finish with cushioned beige fabric seats. Comfortable high back for support with an open slat design. Looks great in a formal or casual dining room or kitchen setting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.