This item is Discontinued.

This item is Discontinued.
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Wood Legs, Beige, Black (Discontinued)
Mfr #
I 1790FR
Zoro #
G500670649
UPC # 21032281625
Country of Origin China
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1790FR
- Zoro #
- G500670649
- UPC #
- 21032281625
- Country of Origin
- China
Dimensions
- Width
- 23
- Length
- 19
- Height
- 40.5
Details
- Color
- Beige
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 18 lbs.
- Capacity
- 300 lbs.
- Material
- Foam,Mdf, Particle Board, Solid Wood
- Style
- Dining Chair
Description
With modern style at its finest, this set of 2 Parson style dining chairs will help bring that luxurious feel to your formal dining space. Upholstered in a durable off-white with black French scroll cotton mix fabric, solid wood espresso stained legs, with high padded backs for your comfort, these chairs will provide years of lasting enjoyment.. Set of 2 dining chairs. Upholstered in off-white with French scroll cotton mix fabric. Cushioned high back rest and seat for extra comfort. Dark-brown espresso stained wood legs adds that extra bit of a formal touch to your dining space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.