Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dining Chair, 32'' Height, Upholstered, Dark Walnut, Beige Fabric, Modern, 2PK

  • Mfr # I 1365

  • Zoro # G815622548


product price: $216.99
/pk 2, $108.50/ea
Free Shipping & Returns

Key Features

Color
Walnut
Width (In.)
30 in
Depth (In.)
21.5 in
Capacity
250 lb
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1365
Zoro #
G815622548
UPC #
680796092047
Country of Origin
Malaysia

Dimensions

Width (In.)
30 in
Depth (In.)
21.5 in
Length
19.75 in

Details

Material
Solid Wood,Foam,Mdf
Color
Walnut
Capacity
250 lb
Includes
Parts and Assembly Guide
Carb compliant
Yes
Shape
Rectangle
Wood Species
Rubberwood
Style
Modern

Description

Elevate your dining experience with our trendy and stylish set of 2 dining chairs. Designed for everyday casual family dining and entertaining, these side chairs are both comfortable and durable with padded foam cushioning upholstered with soft beige fabric. Crafted with sturdy construction, these dining chairs feature angled solid wood legs in a rich dark walnut finish that add a touch of elegance to your kitchen or dining room. The ergonomic friendly, curved solid back design offers ample support while enjoying a meal or engaging in lively conversation around the table. Easy to assemble with illustrated instructions included, pair these mid-century modern and fashionable style 32_x001D_ high dining chairs with a matching dining table sold separately to totally refresh your dining space.


  • Set of 2 modern dining chairs in a trendy mid-century design standing at 32" height in a dark walnut finish, perfect for the kitchen or dining room.
  • 32" height with solid wood legs and sturdy construction for a comfortable and durable seating option for casual family dining.
  • Features a curved solid back, padded seat with foam cushioning upholstered in soft beige fabric for some fashionable style.
  • Easy to assemble with illustrated instructions included, these side chairs are backed by a 2 year limited warranty for your peace of mind.
  • Product dimensions: 19.75 in. L x 21.5 in. D x 30"H; seat height: 19 in.; seat dims: 17.5 in. W x 18.5 in. D; weight capacity: 250 lbs each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.