Dining Chair, 32-in. Height, Upholstered, Dining Room, Kitchen, Dark Walnut, Brown Fabric, 2PK
- Mfr # I 1366
- Zoro # G224155392
product price:Â
$
488.99
/pk of 2, $244.50/ea
Free Shipping & Returns
Key Features
Depth (In.)
20 in
Width (In.)
20.75 in
Color
Walnut
Capacity
250 lbs
Style
Mid Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 1366
- Zoro #
- G224155392
- UPC #
- 680796096403
- Country of Origin
- Malaysia
- Color
- Walnut
- Capacity
- 250 lbs
- Style
- Mid Century
- Item
- Dining Chair
- Material
- Solid Wood,Foam,Mdf
- Includes
- Parts and Assembly Guide
Dimensions
- Depth (In.)
- 20 in
- Width (In.)
- 20.75 in
- Height (In.)
- 31.5 in
Description
Upgrade your casual family dining with this handsome set of 2 dining chair crafted for the trendy consumer who values both style and comfort. These 32" high dining chairs in a mid-century design, add a touch of sophistication and fashionable style to any dining room or kitchen setting. Supported with solid wood legs in a rich dark walnut finish and a sturdy construction, these chairs promise unparalleled durability for years of joyful meals shared with loved ones. Upholstered in a soft woven brown fabric with thick foam cushioning, ensures each moment spent sitting down is like sinking into a cloud of comfort. Easy to assemble with illustrated instructions and all hardware included, you'll have your stylish dining nook ready for entertaining in no time! Transform your dining experience today with our comfortable, padded side dining chairs, where durability meets elegance in every stylish detail.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.