Shop MONARCH SPECIALTIES
See all product information
Create Account
Dining Chair 33"H, Set of 2, Upholstered, Grey Leather Look, Black Metal, Contemporary
- Mfr # I 1131
- Zoro # G822721470
product price:Â
$
220.99
/pr
Free Shipping & Returns
Key Features
Material
Foam,Mdf,Metal,Polyurethane
Width (In.)
25 in
Depth (In.)
20 in
Height (In.)
32.5 in
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1131
- Zoro #
- G822721470
- UPC #
- 680796096380
- Country of Origin
- China
Dimensions
- Width (In.)
- 25 in
- Depth (In.)
- 20 in
- Height (In.)
- 32.5 in
Details
- Item
- Dining Chair
- Material
- Foam,Mdf,Metal,Polyurethane
- Color
- Grey
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
- Capacity
- 250 lbs
Description
Transform your dining space with this mid-century inspired set of 2 dining chairs, perfect for entertaining or casual family dining. Standing at a stylish 33" height, these chairs are upholstered in a channel designed, soft grey leather-look fabric that seamlessly blends with contemporary kitchens and dining rooms. Fashionable style meets unmatched comfort with padded foam cushioning along the curved back and supportive seats with sturdy angled black metal legs, for a modern industrial aesthetic. The durable design coupled with sturdy construction ensures that these comfortable chairs are not only reliable but easy to clean with a simple swipe of a soft cloth. These side chairs include illustrated instructions for a quick and easy to assemble, allowing you to set up your dining space with minimal effort. Discover the blend of style, comfort, and durability with these versatile and sleek black leather-look dining chairs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.