Zoro Homepage

Dining Chair, 37'' Height, Upholstered, Cream Fabric, Grey Solid Wood, Transitional, 2PK

  • Mfr # I 1376

  • Zoro # G815622470


product price: $308.99
/pk 2, $154.50/ea
Free Shipping & Returns

Key Features

Material
Foam,Mdf,Solid Wood,Polyester
Color
Cream
Width (In.)
37.25 in
Depth (In.)
23 in
Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1376
Zoro #
G815622470
UPC #
680796089061
Country of Origin
Malaysia

Dimensions

Width (In.)
37.25 in
Depth (In.)
23 in
Length
18.5 in

Details

Material
Foam,Mdf,Solid Wood,Polyester
Color
Cream
Capacity
300 lb
Style
Transitional
Wood Species
Rubberwood
Carb compliant
Yes
Shape
Rectangle
Includes
Parts and Assembly Guide

Description

Experience extraordinary comfort and fashionable style with this set of 2 transitional style dining chairs! At 37" high, these chairs are upholstered in a tufted cream fabric over thick foam cushioning, with a grey solid wood frame, perfect in a formal or casual family dining room or kitchen. The transitional design and sturdy construction brings a sense of class and sophistication to any dining space without sacrificing quality. Pair it with a matching dining table sold separately for a truly luxurious and comfortable look in your dining area.


  • This set of 2 beautifully crafted 37" high dining chairs, has tufted upholstery in a cream fabric over thick foam cushioning, supported on a grey solid wood frame.
  • The transitional design of these side chairs adds sophistication and style to any formal or casual style dining room or kitchen
  • Durably built with sturdy construction, these dining chairs include a 2 year limited warranty against manufacturer's defects for your comfort.
  • Quick and easy to assemble with full illustrated instructions included
  • Assembled dimensions: 18.5 in. W x 23 in. D x 37.25 in. H; seat height: 19.5 in.; weight capacity: 300-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.