Zoro Homepage

Dining Chair 37"H, Set of 2, Upholstered, Brown Fabric, Grey Solid Wood, Transitional

  • Mfr # I 1378

  • Zoro # G522721336


product price: $307.99
/pr
Free Shipping & Returns

Key Features

Material
Foam, MDF, Solid Wood, Polyester
Depth (In.)
23 in
Height (In.)
37.25 in
Color
Brown
Width (In.)
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1378
Zoro #
G522721336
UPC #
680796096090
Country of Origin
Malaysia

Dimensions

Depth (In.)
23 in
Height (In.)
37.25 in
Width (In.)
18.5 in

Details

Material
Foam, MDF, Solid Wood, Polyester
Item
Dining Chair
Color
Brown

Description

Experience extraordinary comfort and fashionable style with this set of 2 transitional style dining chairs! At 37" high, these chairs are upholstered in a tufted brown fabric over thick foam cushioning, with a grey solid wood frame, perfect in a formal or casual family dining room or kitchen. The transitional design and sturdy construction brings a sense of class and sophistication to any dining space without sacrificing quality. Easy to assemble with full illustrated instructions included. Pair it with a matching dining table (sold separately) for a truly luxurious and comfortable look in your dining area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.