Dining Chair, 38'' Height, Upholstered, Antique Brown, Brown Fabric, Transitional, 2PK

  • Mfr # I 1342

  • Zoro # G615622632


product price: $260.99
/pk 2, $130.50/ea
Free Shipping & Returns

Key Features

Material
Solid Wood,Foam,Mdf,Polyester
Width (In.)
37.5 in
Depth (In.)
20.75 in
Capacity
250 lb
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1342
Zoro #
G615622632
UPC #
680796091989
Country of Origin
Malaysia

Dimensions

Width (In.)
37.5 in
Depth (In.)
20.75 in
Length
19.75 in

Details

Material
Solid Wood,Foam,Mdf,Polyester
Color
Brown
Capacity
250 lb
Shape
Rectangle
Carb compliant
Yes
Wood Species
Rubberwood
Style
Transitional
Includes
Parts and Assembly Guide

Description

Introducing the ultimate dining chair set for your casual family dining experience. This set of 2 dining chairs with a warm antique brown finish and upholstered in brown fabric, is not only comfortable with foam cushioning, but the solid wood legs are durable with sturdy construction for long, lingering conversations at the dinner table. The ladder back design brings solid back support while adding a touch of fashionable style to your dining room or kitchen. With a 38" height, these transitional style side chairs are the perfect addition for a chic dining table, sold separately.


  • Set of 2 trendy, transitional style dining chairs standing at 38 high, with a neutral antique brown finish, perfect for any dining room or kitchen space.
  • These durable side chairs are elegantly upholstered in a brown fabric with solid wood legs and a ladder back design for support with fashionable style.
  • Featuring comfortable thick foam cushioning, a solid back and sturdy construction for everyday casual family dining.
  • Easy to assemble with full illustrated instructions included and backed by a 2 year limited warranty against any defects for added peace of mind.
  • Product dimensions: 19.75 in. L x 20.75 in. D x 37.5 in. H; seat height: 19 in.; seat dims: 19.75 in. W x 16.25 in. D; weight capacity: 250 lbs each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.