Dining Chair, 38'' Height, Upholstered, Blue Fabric, Walnut Wood Legs, Modern, 2PK

  • Mfr # I 1220

  • Zoro # G415622603


product price:  $306.99
/pk 2, $153.50/ea
Free Shipping & Returns

Key Features

Material
Solid Wood,Foam,Mdf
Width (In.)
37.25 in
Depth (In.)
25 in
Capacity
250 lb
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 1220
Zoro #
G415622603
UPC #
680796091804
Country of Origin
Malaysia

Dimensions

Width (In.)
37.25 in
Depth (In.)
25 in
Length
19.25 in

Details

Material
Solid Wood,Foam,Mdf
Color
Blue
Capacity
250 lb
Shape
Square
Includes
Parts and Assembly Guide
Carb compliant
Yes
Style
Modern
Wood Species
Rubberwood

Description

Add comfort and style to your casual family dining experience with this set of 2 upholstered, linen-look blue fabric dining chairs. Standing at a 38" height, these side chairs offer sturdy construction with the solid, brown walnut wood legs and thick foam padding on the seat and tufted, curved back, bringing some fashionable style to your dining room or kitchen. The illustrated instructions that are included makes these chairs easy to assemble and use right away. Pair these with a chic dining table sold separately to create an inviting dining space.


  • Set of 2 modern dining chairs with a 38" height, upholstered in chic linen-look blue fabric for a fashionable addition to any dining room or kitchen.
  • Features sturdy brown walnut wood legs for a sleek and modern look, perfect for casual family dining and comfortable seating.
  • Easy to assemble with illustrated instructions and all parts included.
  • Sturdy construction with thick foam cushioning and a tuft back, these fashionable style side chairs come with a 2 year limited warranty against any defects for your satisfaction.
  • Product dimensions: 19.25 in. L x 25 in. D x 37.25 in. H; seat height: 21 in.; seat dims: 19.25 in. W x 16.25 in. D; weight capacity: 250 lbs per chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.