Zoro Homepage

Dining Chair, 44'' Height, Counter Height, Upholstered, Transitional, 2PK

  • Mfr # I 1382

  • Zoro # G515622558


product price: $337.99
/pk 2, $169.00/ea
Free Shipping & Returns

Key Features

Color
Grey
Width (In.)
41.25 in
Depth (In.)
22 in
Capacity
250 lb
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1382
Zoro #
G515622558
UPC #
680796092061
Country of Origin
Malaysia

Dimensions

Width (In.)
41.25 in
Depth (In.)
22 in
Length
20 in

Details

Material
Solid Wood,Foam,Mdf
Color
Grey
Capacity
250 lb
Shape
Square
Wood Species
Rubberwood
Carb compliant
Yes
Style
Transitional
Includes
Parts and Assembly Guide

Description

Upgrade your dining experience with this set of 2 trendy dining chairs in antique grey. Standing at a stylish 42" height, these counter height chairs are perfect for casual family dining in your kitchen or dining room. The ladder back design and solid wood legs provide sturdy construction that is both durable and supportive. With comfortable foam cushioning on the padded seats, these fashionable style chairs are upholstered in a rich black fabric and are easy to assemble. Add these solid back, side chairs to a matching counter height dining table sold separately for a fine dining experience!


  • Set of 2 transitional dining chairs in antique grey, perfect for casual family dining in a kitchen or dining room.
  • These side chairs sit at a 42" height with solid wood legs and a ladder back design for durability and comfort.
  • Upholstered padded seats in a chic black fabric with foam cushioning for a comfortable dining experience.
  • Durable with sturdy construction and easy to assemble with a 2 year limited warranty against manufacturer defects for your convenience.
  • These solid back, fashionable style side chairs pair perfectly with a matching counter height dining table (sold separately) for a complete look; product dimensions: 20 in. L x 22 in. D x 41.25 in. H; seat height: 24.5"H; seat dims: 20 in. W x 18 in. D; weight capacity: 250-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.