This item is Discontinued.

This item is Discontinued.
Dining Chair, 4Pcs, 34"H, White Bentwood/ Chrome Metal (Discontinued)
Mfr #
I 1048
Zoro #
G700670739
UPC # 21032281656
Country of Origin Taiwan, Province of China
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1048
- Zoro #
- G700670739
- UPC #
- 21032281656
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 17.75
- Width
- 21.25
- Height
- 34
Details
- Color
- White
- Includes
- Installation hardware, assembly instructions
- Capacity
- 220 lbs.
- For Use With
- Indoors, Residential
- Weight
- 10 lbs.
- Material
- Mdf,Metal
Description
Add a touch of retro to your dining area with this set of 4 contemporary bentwood dining chairs. Finished in a bright white paired with sleek chrome metal legs, the curved design is not only stylish, but comfortable. Ideal for dining, home offices, or for extra seating when guests come over, these chairs will make a modern statement.. Set of 4 dining room chairs are designed in white with a curved contour that promotes a better posture while seating. The 4 dining chairs are lightweight so that you can easily re-arrange your setup if needed; these bentwood chairs are also stackable for easy storage. Chrome metal legs give the perfect contemporary touch to the smooth seats. Multifunctional usage thanks to a simple design that makes them easy to match with virtually any casual dining room décor. Product Dimensions: 17.75" W x 21.25" D x 34" H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.