Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black

  • Mfr # I 1114

  • Zoro # G700670852


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20-1/4 in
Height
38.75
Capacity
250 lbs.
For Use With
Indoors, Residential
Weight
15 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 1114
Zoro #
G700670852
UPC #
680796016944
Country of Origin
China

Dimensions

Overall Width
20-1/4 in
Height
38.75
Width
20.25
Length
17.25

Details

Color
Taupe
Capacity
250 lbs.
For Use With
Indoors, Residential
Weight
15 lbs.
Includes
Installation hardware, assembly instructions
Material
Foam,Metal,Polyester
Style
Dining Chair

Description

Show off these two up-to-the-minute kitchen chairs with confidence. They are made of a smooth faux-suede taupe fabric with sturdy luxurious black metal bases in a U shape. Enjoy the enhanced comfy seat that will make a statement in your small home, apartment or condo. These armless dining room chairs will slide perfectly under the table to save space when not in use. Don't forget to match with an identical kitchen table to complete your stylish kitchen or dining room collection. . Set of 2 upholstered dining chairs boasting a unique contemporary style . Supported by a solid U-shaped black metal base, these kitchen chairs are upholstered in a taupe faux-suede fabric with two vertical rows of stitching for added elegance . The dining room chairs boast cushioned seats to allow you to dine in comfort . Pair easily with a matching kitchen table (sold separately) . Product Dimensions: 17 Inch L x 20 Inch W x 39 Inch H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.