Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey, Chrome

  • Mfr # I 1072

  • Zoro # G900670973


product price: $192.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Overall Width
23-1/2 in
Capacity
250 lbs.
Width
23.5
For Use With
Indoors, Residential
Length
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1072
Zoro #
G900670973
UPC #
878218003249
Country of Origin
China

Dimensions

Overall Width
23-1/2 in
Width
23.5
Length
18.5
Height
31.5

Details

Color
Grey
Capacity
250 lbs.
For Use With
Indoors, Residential
Material
Foam,Metal, Polyurethane,Leather-Look
Includes
Installation hardware, assembly instructions
Weight
13.5 lbs.
Style
Dining Chair

Description

This chic and modern set of 2 dining room chairs will add style to your dining area. For a stunning alternative to traditional chairs, these 2 dining room chairs are delicately upholstered in smooth grey faux leather material with a trendy quilted pattern. Supported by sleek and sturdy chrome metal legs, a comfortable seating experience is assured with soft cushion padding on the seat and back. Don't hesitate to match these beautiful chairs with a matching table or decor items! Assembly is required.. Suitable for any small home, apartment or condo, this set of 2 chairs boast a simple, smart quilted pattern. Finished in a grey leather look upholstery, the seat and back are comfortably padded for a positive seating experience with family or friends. Sturdy and minimalist chrome metal legs for added snazziness. Pair these 2 dining chairs easily with a matching table or decor items; can also be used as accent chairs. Product Dimensions: 18.5 Inch W x 23.5 Inch D x 31.5 Inch H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.