Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome

  • Mfr # I 1033

  • Zoro # G700670920


product price:  $279.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Overall Width
16-1/2 in
Color
White
Height
37
Weight
11.5 lbs.
Material
Foam,Metal,Leather-Look
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1033
Zoro #
G700670920
UPC #
680796001186
Country of Origin
China

Dimensions

Overall Width
16-1/2 in
Height
37
Width
16.5
Length
18

Details

Color
White
Weight
11.5 lbs.
Material
Foam,Metal,Leather-Look
Capacity
250 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions

Description

This set of 2 retro style dining chairs is given a sophisticated modern update! Upholstered in a chic white leather-look material with a supremely cushioned seat and slightly curved supportive back, together with sturdy chrome metal legs will bring instant style to your contemporary dining room or kitchen space. Pair this sleek set of side dining chairs with a variety of table options or even as accent chairs for other rooms in your home.. Set of 2 chairs in a contemporary style. Upholstered in a chic white leather-look material. Comfortably cushioned seat and supportive back. Sturdy chrome metal legs. Coordinate with any modern style table or versatile to use as accent chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.