This item is Discontinued.

This item is Discontinued.
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Wood Legs, Brown (Discontinued)
Mfr #
I 1172
Zoro #
G200670826
UPC # 878218006608
Country of Origin Malaysia
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1172
- Zoro #
- G200670826
- UPC #
- 878218006608
- Country of Origin
- Malaysia
Dimensions
- Width
- 22.25
- Height
- 36
- Length
- 17.75
Details
- Color
- Espresso
- Capacity
- 300 lbs.
- Weight
- 10 lbs.
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Style
- Dining Chair
Description
Create a casual, modern fashion statement in your dining area with this set of two dark brown leather-look dining chairs. Featuring generously padded cushioning, sturdy solid wood legs in a dark brown, espresso finish, and an easy to clean leather-look upholstery. These dining chairs are built for comfort and convenience.. Set of 2 chairs. Simple modern design. Easy to clean leather-look upholstery. Comfortably padded back and seat. Solid wood legs in a dark brown, espresso finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.