This item is Discontinued.

Monarch Specialties Dining Chairs - 41"H / Espresso / Black Seat, PK2 I 1156

This item is Discontinued.

Monarch Specialties

Dining Chairs - 41"H / Espresso / Black Seat, PK2 (Discontinued)

Mfr # I 1156
Zoro # G804835928
UPC # 21032220167
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 1156
Zoro #
G804835928
UPC #
21032220167
Country of Origin
Viet Nam

Dimensions

Width (In.)
18
Depth (In.)
20
Height (In.)
41

Details

Material
Veneer,Mdf,Leather-Look
Color
Espresso

Description

Make that kitchen of yours look like a fancy restaurant. These chairs are utility-focused and can be used as bar stools, dining chairs or counter height chairs. Made of solid wood, the black leather look upholstery on the seats provides optimal comfort, while the curved window pane style seat back is both high enough and elegant. Rest your feet on the convenient foot rest so you and your guests can enjoy themselves to the fullest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.