This item is Discontinued.

This item is Discontinued.
Dining Set, 31.5 W, 29.25 H, Manufactured Wood, Natural (Discontinued)
Mfr #
I 1209
Zoro #
G604836088
UPC # 680796072667
Country of Origin China
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1209
- Zoro #
- G604836088
- UPC #
- 680796072667
- Country of Origin
- China
Dimensions
- Width
- 31.5
- Height
- 29.25
Details
- Item
- Dining Set
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Natural
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 150 lbs
Description
Create a compelling and cohesive aesthetic in your space with this three-piece dining set, which includes one table and two chairs. Perched atop curved metal legs, the oval table is crafted from manufactured wood, while the two chairs feature a ladderback design with tubular metal detailing. Stylishly finished in a natural wood look laminate seat and table top combined with white metal, this set blends with a variety of color schemes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.