This item is Discontinued.

This item is Discontinued.
Dining Set - 3Pcs Set / 36"Dia / Espresso W/ Drop Leaf (Discontinued)
Mfr #
I 1009
Zoro #
G900670621
UPC # 21032170868
Country of Origin Malaysia
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1009
- Zoro #
- G900670621
- UPC #
- 21032170868
- Country of Origin
- Malaysia
Dimensions
- Width
- 35
- Length
- 35
- Height
- 30
Details
- Includes
- Installation hardware, assembly instructions
- Material
- Foam,Mdf, Solid Wood,Polyester Blend
- Capacity
- 150 lbs.
- Color
- Espresso
- For Use With
- Indoors, Residential
- Weight
- 31 lbs.
Description
This casual three piece dining set offers a classic styling that will blend in with any decor. The round table features a solid-top drop leaf at both ends, straight edges and sleek square legs. The two armless side chairs feature a ladder back design with padded upholstered beige microfiber seating for comfort. The clean lines of this set paired with a warm espresso finish, will create a timeless look that you will love.. 3 pcs set include table with 2 chairs. Drop leaf table top opens up at both ends to offer more surface space. Comfortably cushioned beige microfibre seats. Ideal for small spaces, lofts, dorms and kitchenettes. Product Dimensions: 40 Inch L x 28 Inch W x 30 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.