This item is Discontinued.

This item is Discontinued.
Dining Set - 3Pcs Set / Black / Grey Linen Parson Chairs (Discontinued)
Mfr #
I 1016
Zoro #
G900670805
UPC # 680796001278
Country of Origin Malaysia
Category Dining Room Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1016
- Zoro #
- G900670805
- UPC #
- 680796001278
- Country of Origin
- Malaysia
Dimensions
- Width
- 24
- Length
- 39
- Height
- 30
Details
- Material
- Solid Wood,Foam, Mdf, Veneer
- Color
- Grey
- Capacity
- 300 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 34 lbs.
Description
The key to enjoying quality time with a special person is this 3-piece dining set in black and grey that blends with any kitchen or dining room décor style. With its modern and sturdy solid wood legs, solidity is no issue with this thick panel table top that is made for seating two people. In a compact rectangular size, it is the right table to enhance the overall look and feel in tighter spaces of your apartment, condo or small home. The simplistic matching Parsons chairs boast a rich grey linen material featuring thick padding.. Compact 3 piece dining set for 2 includes 1 table and 2 upholstered chairs . Prime sturdiness with a thick panel table top and solid wood legs, optimizing strength and durability . This dining table set will look amazing in the kitchen or dining room of your small apartment or condo . 2 comfortably padded, rich-looking Parsons chairs upholstered in a grey linen material . Product Dimensions (table): 39 Inch L x 24 Inch W x 30 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.