This item is Discontinued.

This item is Discontinued.
Dining Set - 3Pcs Set / Black Metal And Top (Discontinued)
Mfr #
I 3414
Zoro #
G500671127
UPC # 680796016685
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3414
- Zoro #
- G500671127
- UPC #
- 680796016685
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 19.75
- Length
- 19.75
- Height
- 21.25
Details
- Material
- Particle Board,Laminate, Metal
- Color
- Grey
- For Use With
- Indoors, Residential
- Capacity
- 88 lbs.
- Weight
- 16 lbs.
- Includes
- Installation hardware, assembly instructions
Description
This set of 2 nesting end tables bring a warm welcome to you and your guests with its thick table tops in a grey reclaimed wood finish supported by elegant black metal bases in a sturdy X-design. Multi-functional for display or storage, these accent side tables can be slid together or used separately and they are the perfect size for your apartment, condo or small home thanks to the space-saving stacking design. They will surely modernize any room, entryway, office or bedroom. . 2-piece set includes larger accent table and small end table; both multi-functional as lamp tables, display tables. Draw attention with this stylish nesting coffee table set in a grey rustic wood look for your living room. Sturdy, these black metal framed stacking tables will be perfect in small homes, apartments or condos. Finished on all sides for placement just about anywhere in the room.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.