Zoro Homepage

Dining Set - 3Pcs Set / Black / Silver Metal

  • Mfr # I 3095

  • Zoro # G600670648


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
30
Length
30
Height
30
Color
Black
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3095
Zoro #
G600670648
UPC #
680796094485
Country of Origin
China

Dimensions

Width
30
Length
30
Height
30

Details

Color
Black
Includes
Installation hardware, assembly instructions
Material
Metal,Foam, Mdf,Microfiber
Weight
17 lbs.
For Use With
Indoors, Residential
Capacity
110 lbs.
Application
Dining

Description

This intimate three piece bistro set offers a simple contemporary look for your dining area. The round table features a solid black pvc top, and sturdy charcoal grey steel metal tube legs. The armless side metal chairs feature a horizontal slat back with cushioned and upholstered seats in black microfiber for your comfort. The clean lines of this set creates a modern industrial look that you will love in your condo, apartment, or small house.. 3 piece bistro set includes a table with two chairs. Comfortably cushioned black microfiber covered seats. Black table top with a sleek silver metal base. Convenient for small spaces in condos or apartments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.