This item is Discontinued.

This item is Discontinued.
Dining Set - 3Pcs Set / Espresso Solid-Top Drop Leaf (Discontinued)
Mfr #
I 3310
Zoro #
G600671386
UPC # 680796042493
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3310
- Zoro #
- G600671386
- UPC #
- 680796042493
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 20
- Length
- 20
- Height
- 23.75
Details
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Color
- Chrome
- Material
- Tempered Glass,Metal
- Weight
- 15 lbs.
- Capacity
- 25 lbs.
Description
Designed with a modern twist, this chic accent table features a metal base with oval legs that intertwine for a distinctive look. The lustrous chrome finish of the base shines through the clear, tempered-glass tabletop. Beside a sofa or bed, this side table will add a touch of glam to a living room or bedroom.. Stylish 20-inch round accent table for living rooms or bedrooms. Tabletop made with clear, tempered glass. Metal base features 3 elongated, interlocking ovals in a chrome finish. Assembly required.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.