Zoro Homepage

Dining Set - 3Pcs Set / Grey Marble / Charcoal Metal

  • Mfr # I 3065

  • Zoro # G000670828


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Width
30
Length
30
Height
30
Includes
Installation hardware, assembly instructions
Material
Metal,Foam, Mdf,Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3065
Zoro #
G000670828
UPC #
680796098452
Country of Origin
China

Dimensions

Width
30
Length
30
Height
30

Details

Includes
Installation hardware, assembly instructions
Material
Metal,Foam, Mdf,Microfiber
Weight
17 lbs.
For Use With
Indoors, Residential
Capacity
110 lbs.
Color
Grey
Application
Dining

Description

This chic three piece bistro set offers a classic look that will blend in with any dining decor. The round table features a grey marble-look top and sturdy noir metal legs. The two armless metal side chairs are accented with a circular design and a vertical slat back with cushioned black upholstered microfiber seating for your comfort. The clean lines of this set will create a cozy ambiance you will love!. 3 pc set includes 2 matching chairs and a bistro table. Rich marble-look table top. Sturdy metal chairs with comfortably cushioned sheets. Works great in small or compact spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.